Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Self-Opening Scissors

Catalog No. 17467491 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
8.89 cm
9.5 cm
11.4 cm
11.43 cm
Blade Style:
Curved
Straight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
17-467-491 9.5 cm Straight
17-467-493 11.43 cm Curved
17-467-495 8.89 cm Curved
17-456-004 11.4 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-467-491 Supplier Excelta™ Supplier No. 346A
Add to Cart
Add to Cart

With simple squeeze action for precision cutting applications

  • Self-opening and closing system for cutting very thin soft wires
  • With stainless steel blade hardened to Rockwell hardness of C-50
  • Cut length: 0.63 in. (1.6cm) or 0.375 in. (9.5cm)
  • Blade length: 0.5 in. (1.3m)

Specifications

Blade Style Straight
Length (English) 3.75 in.
Length (Metric) 9.5 cm
For Use With (Application) Wire cutting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.