Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches

Click to view available options
Dimensions (L x W):
35.25 x 16 in.
6 x 2 in.
6 x 3 in.
8 x 3 in.
8 x 3.5 in.
8 x 6.125 in.
9 x 2.5 in.
10 x 5 in.
10 x 8 in.
12 x 6 in.
13 x 7 in.
15 x 4 in.
15 x 8.125 in.
18 x 8 in.
22 x 4 in.
28 x 6 in.
32 x 6 in.
34 x 8 in.
35 x 6 in.
12 x 10 in.
14 x 12 in.
17 x 12 in.
17 x 16 in.
20 x 10.125 in.
20 x 15 in.
22 x 18 in.
24 x 14 in.
26 x 16 in.
26 x 24 in.
30 x 24 in.
32 x 16 in.
35 x 24 in.
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- The clear film side offers excellent clarity along with strength and durability
- These bags feature a medical grade adhesive strip for convenient self-sealing
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates the need for the use and validation of a Heat Sealer
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
Material | Tyvek |
Sterility | Non-sterile |
Latex Free | Yes |
Quantity | 1000/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction