Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide

Click to view available options
Length (English):
9 in.
12 in.
14 in.
16 in.
17 in.
18 in.
20 in.
24 in.
25 in.
30 in.
32 in.
34 in.
Width (English):
8 in.
10 in.
12 in.
Description
- Designed for steam sterilization
- Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance included with shipment
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 66.2 oz. |
Capacity (Metric) | 1.96 L |
Certifications/Compliance | COC |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
For Use With (Equipment) | Autoclave Bag |
Includes | Steam Sterilization Indicator |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction