Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator

Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles
Supplier: Keystone Cleanroom Products PPSS15X20CF
Description
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Peels Open Cleanly
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Specifications
60 gsm | |
225 oz. | |
CoC | |
Clear, White | |
Medical Grade Kraft Paper (Bleached) | |
47 to 57 μm | |
249.8°F to 275°F | |
60 gsm | |
20 in. | |
15 in. | |
Self-sealing Sterilization Pouch |
Autoclavable | |
6.7 L | |
Self-seal | |
Single-use | |
Non-sterile | |
500/Cs. | |
121°C to 135°C | |
15 x 20 in. | |
51 cm | |
38 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction