Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Great Lakes Diagnostics™ Self Standing Cryo Vials
Description
- Self standing
- External threaded caps
Specifications
Specifications
Closure Color | Natural |
Diameter (Metric) Outer | 12.4 mm |
Sterility | Sterile |
Disposable | Single-use |
Volume (Metric) | 2 mL |
Graduated | Yes |
No. per Case | 5000/Cs. |
Thread Style | External |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction