Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Self-Standing Transport Tubes

Catalog No. p-7228768 Shop All Fisherbrand Products
Click to view available options
Sterility:
Non-sterile
Sterile
Volume (Metric) Working:
5 mL
10 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Transport tubes and vials that are designed for the safe storage and transport of biological materials.

  • The transparent polypropylene (PP) vials allow unobstructed viewing of the sample.
  • The vials are shatter-proof and may be exposed to freezing temperatures.
  • They feature leak-resistant screw caps that can be removed or sealed in a single turn.

Specifications

Closure Color White
Diameter (Metric) Opening 15.7 mm
Diameter (Metric) Cap 20.6 mm
Color Natural
Diameter (Metric) Outer 15.5 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Graduated Yes
Graduations Molded
Includes Caps packaged in separate bag
Volume (Metric) Working 5 mL
Base Style Conical (Self-standing)
Closure Material Polyethylene
Closure Type Screw Cap
Height (Metric) 59.9 mm
Quantity 1000/Cs.
Type Transport Vial
Closure Size 16 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.