Learn More
Globe Scientific Self-Standing Transport Tubes
Description
- The transparent polypropylene (PP) vials allow unobstructed viewing of the sample
- The vials are shatter-proof and may be exposed to freezing temperatures
- They feature leak-resistant screw caps that can be removed or sealed in a single turn
Specifications
Specifications
| Color | Clear |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 5 mL |
| Bottom Shape | Conical (Self-standing) |
| Material | Polypropylene |
| Thread Style | External |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Included | No |
| Product Type | Transport Tube (Self-Standing) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.