Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: EXHAUST
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Size (English):
                            
                        
                        
                            
                                12 x 2 in. (W x H)
                            
                        
                            
                                8 x 1 in. (W x H)
                            
                        
                    Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Specifications
| Description | Compatible Surface Types: Smooth | 
| Adhesive Type | Acrylic, Permanent | 
| Color | Black, Yellow | 
| Format | Roll | 
| Material | Plastic (B-736) | 
| Product Type | Pipe Marker | 
| Display Text | EXHAUST | 
| For Use With (Application) | Pipe and Valve Marking | 
| Size (English) | 12 x 2 in. (W x H) | 
| Size (Metric) | 30.4 x 5.08 cm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            