Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: FIRE PROTECTION WATER
Shop All Brady Corporation Products
Click to view available options
Size (English):
12 x 2 in. (W x H)
8 x 1 in. (W x H)
Color:
Red
White, Red
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Specifications
| Description | Compatible Surface Types: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | Red |
| Format | Roll |
| Material | Plastic (B-736) |
| Product Type | Pipe Marker |
| Display Text | FIRE PROTECTION WATER |
| For Use With (Application) | Pipe and Valve Marking |
| Size (English) | 12 x 2 in. (W x H) |
| Size (Metric) | 30.4 x 5.08 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction