Learn More
Sellstrom™ 380/390 Series Faceshields and Replacement Parts
Shop All Sellstrom Manufacturing Products
Description
- Chemical-splash resistant
- Extreme impact strength
- Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
Models and Replacements
- 17-289-B: Blue Plastic Crown with Rachet headgear (CE Certified)
- 19-043-978: Blue Plastic Crown with Rachet Headgear and Clear Window
- 17-289-1A: Window: 8 x 12 x 0.040 in.
- 19-065-757: Window: 8 x 16 x 0.040 in. (CE Certified)
Compliance
17-289-B: Meets ANSI Z87.1+ High Impact Standards, CUL certified to meet CAN/CSA Z94.3 Standards, CE certified; 19-065-757: CE certified
Specifications
Specifications
| Dimensions (L x W) | 8 x 12 in. |
| Thickness (English) | 0.040 in. |
| Width (English) | 12 in. |
| Lens Tint | Clear |
| Product Type | Replacement Window |
| For Use With (Equipment) | 390 series faceshields |
| Length (English) | 8 in. |
| Material | Acetate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.