Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Super Tuff Super Kool Welding Helmets

Catalog No. 1798512C Shop All Sellstrom Manufacturing Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Head Style:
Ratchet
Includes:
5.08 x 10.7 cm (2 x 4.25 in.) Sel-Snap lift front
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Includes
17-985-12C Ratchet 5.08 x 10.7 cm (2 x 4.25 in.) Sel-Snap lift front
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-12C Supplier Sellstrom™ Supplier No. S29311
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance Meets ANSI Z87.1 Standards
Color Silver
Includes 5.08 x 10.7 cm (2 x 4.25 in.) Sel-Snap lift front
Product Type 290 Series Welding Helmet
Style Self-snap lift front 5.08 x 10.7 cm (2 x 4.25 in.)
Head Style Ratchet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.