Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Welding Filter Plates

Catalog No. 179857B Shop All Sellstrom Manufacturing Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Filter Type:
Shade 10
Shade 11
Shade 12
Length (English):
2 in.
Width (English):
4.25 in.
5.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type Length (English) Width (English)
17-985-7B Shade 11 2 in. 4.25 in.
17-985-7C Shade 12 2 in. 4.25 in.
17-985-8A Shade 10 2 in. 5.25 in.
17-985-8B Shade 11 2 in. 5.25 in.
17-985-8C Shade 12 2 in. 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-985-7B Supplier Sellstrom™ Supplier No. 18500 11
Add to Cart
Add to Cart

Specifications

Width (English) 4.25 in.
Width (Metric) 10.8 cm
Filter Type Shade 11
Lens Tint Gold
Product Type Welding Filter Plate
For Use With (Application) Welding
Length (English) 2 in.
Length (Metric) 5.08 cm
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.