Learn More
Description
- 30 mm wide curved top reading magnifier provides the worker with enough lens area to view work throughout the day
- Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
- Temples with soft rubber pads provide a secure fit
- 8 Base curve lens
- Meets ANSI Z87.1+
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Description | Extra wide bridge |
| Lens Tint | Clear |
| Product Type | Reader Protective Eyewear |
| Frame Color | Black |
| Magnification Power | +2.50 |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| UV Protection | UV400 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Warning - Prop 65 - Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
