Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Semiconductor and Chemical Pipe Markers: NITROGEN

Catalog No. 19112136
Click to view available options
Color:
White, Blue
White, Green

Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are ideal for use on small diameter piping or tubing.

  • Meets ASME A13.1 color specifications
  • Made from B-946 self-sticking vinyl with permanent adhesive
  • Use with 1 in. arrow tape

Specifications

Adhesive Type Acrylic, Permanent, Cold Temperature
Color White, Blue
Material Pressure-sensitive Vinyl (B-946)
Product Type Semiconductor and Chemical Pipe Marker
Display Text Legend: NITROGEN
For Use With (Application) Pipe and Valve Marking
Size (English) 2.25 x 0.5 in. (W x H)
Thickness (English) 0.004 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.