Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Semiconductor and Chemical Pipe Markers: (blank)
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Description
- Meets ASME A13.1 color specifications
- Made from B-946 self-sticking vinyl with permanent adhesive
- Use with 1 in. arrow tape
Specifications
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
Color | Red |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Semiconductor and Chemical Pipe Marker |
Display Text | Legend: (blank) |
For Use With (Application) | Pipe and Valve Marking |
Size (English) | 2.25 x 0.5 in. (W x H) |
Thickness (English) | 0.004 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction