Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Sempermed™ SemperCare™ Powder Free Nitrile Gloves
Shop All Sempermed USA Inc. Products
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Small
                            
                        
                            
                                Medium
                            
                        
                            
                                X-Large
                            
                        
                    Description
- Optimal barrier protection
- Safe for use with chemotherapy drugs
- Superior elasticity provides maximum tactile sensitivity
- Thermally activated to provide a contoured fit and reduce hand fatigue
- Beaded cuff
- Ambidextrous
- Powder free
- Thickness: 4.4 mil (fingertip average)
- Length: 9 in. (23 cm)
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR Part 177, Meets USP 800 requirements for PPE compliance for chemotherapy, ESD Tested and approved | 
| Chemotherapeutic Rated | Yes | 
| Applications | Healthcare, Laboratory | 
| AQL | 1.5 | 
| Color | Blue | 
| Disposable | Single-use | 
| Exterior Finish | Fully Textured | 
| Finger Thickness (English) | 3.6 mil | 
| Finger Thickness (Metric) | 0.09 mm | 
| Latex Free | Yes | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            