Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperSure™ Powder Free Nitrile Gloves
Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Synthetic Nitrile Rubber
- Accelerator-free
- Non-chlorinated
- Low dermatitis potential
- Fingertip textured
- Ambidextrous
- Powder free
- Excellent barrier and chemical resistance
- Meets FDA 21 CFR Part 177 requirements for food handling
- Tested for protection against: Chemotherapy Drugs, Fentanyl, and Gastric Acid
Specifications
Specifications
| Certifications/Compliance | Meets 800 USP requirements for PPE compliance for chemotherapy, FDA 21 CFR Part 177 |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction