Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Colorimetric Gas Detector Tubes: Hydrogen
SDP

Catalog No. 18070D Shop All Sensidyne Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Measurement Range:
0.05 to 0.8%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18-070D 0.05 to 0.8%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-070D Supplier Sensidyne™ Supplier No. 137U
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Components Measured Hydrogen
Measurement Range 0.05 to 0.8%
Quantity 5 Tubes/Box
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Tube Type Standard tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.