Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sensidyne™ Detector Tubes: Hydrogen Sulphide

$347.31 - $395.76
Specifications
Components Measured | Hydrogen Sulfide |
---|---|
Quantity | 10 |
Response Time | 1 min. |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Catalog Number | Mfr. No. | Measurement Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Measurement Range | Price | Quantity & Availability | |||||
18-070N
![]() ![]() |
Sensidyne™
120SM |
0.05 to 1.20% |
Pack of 10 for $348.84
|
|
|||||
18-070P
![]() ![]() |
Sensidyne™
120SF |
25 to 2000ppm |
Pack of 10 for $351.90
|
|
|||||
18-070V
![]() ![]() |
Sensidyne™
120U |
0.2 to 6ppm |
Pack of 10 for $395.76
|
|
|||||
18-070L
![]() ![]() |
Sensidyne™
120SH |
0.1 to 4% |
Pack of 10 for $347.31
|
|
|||||
Description
Detector tubes are sold in packs of 10
Specifications
Hydrogen Sulfide | |
1 min. | |
0°C to 40°C |
10 | |
32°F to 104°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title