Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Detector Tubes: Oxygen Compounds
SDP

Catalog No. 18072M Shop All Sensidyne Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Components Measured:
Oxygen (Non-heating Type)
Ozone
Measurement Range:
0.025 to 3ppm
1.5 to 24%
50 to 1000ppm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
18-072M Oxygen (Non-heating Type) 1.5 to 24%
18-072P Ozone 50 to 1000ppm
18-072N Ozone 0.025 to 3ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-072M Supplier Sensidyne™ Supplier No. 159SC
Add to Cart
Add to Cart

All detector tubes are sold in packs of 10.

Specifications

Components Measured Oxygen (Non-heating Type)
Measurement Range 1.5 to 24%
No. of Strokes 1
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 113°F
Temperature Range (Metric) 0°C to 45°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.