Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One SensoPlate™ Plus 384 Well Polystyrene Glass Bottom Microplates

Click to view available options
Lid:
With Lid
Without Lid
Sterility:
Non-sterile
Sterile
Description
- Compatible with cell culture media and has very low intrinsic fluorescence
- Optimized microplate geometry
- Automation-friendly through its standard microplate design
- Used for microscopic applications
- High optical clar
Service Plan
No

Specifications
Specifications
Format | Standard |
Lid | Without Lid |
Array | 16 x 24 |
Autoclavable | Not Autoclavable |
Color | Black |
Material | Polystyrene, Borosilicate Glass |
No. of Wells | 384 |
Volume (Metric) Working | 10 to 130 μL |
Sterility | Non-sterile |
Total Volume (Metric) Well | 133 μL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction