Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ILC Dover Sentinel XT Breathing Tube

Catalog No. p-7237254
Click to view available options
Size:
Regular
X-Long
Length (English):
25 in.
33 in.
Length (Metric):
63.5 cm
83.8 cm

Choose from two different sizes. For use with the Sentinel XT blower and clear hoods.

  • For use with Sentinel XT Blower and hoods
  • Two different sizes -- 25 in. or 33 in.

Specifications

Product Type Breathing Tube
Size X-Long
For Use With (Equipment) Sentinel XT Blower and Clear Hoods
Model S-3110-5
Quantity 5/Pk.
Length (English) 25 in.
Length (Metric) 63.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.