Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Separation of a Mixture of Solids

Shop All Aldon Products


Click to view available options
Class Size:
15 Lab Groups
Description
- Performing liquid-liquid extractions in this Separation of a Mixture Kit, allows students to apply their knowledge of the properties of molecules.
- Students will learn how the properties of solubility can be utilized to separate two solids in a mixture.
- Kit provides for a qualitative test that will help students visualize that two different solids were collected, despite their similar appearance.
- Students will also explore the concept of the law of conservation of mass as well as how acid-base reactions can be utilized to manipulate molecules.
- Kit contains enough material for 15 groups.
- Teacher Manual and Student Study Guide copymasters are included.
- Kit Includes:
- 35 g Benzoic Acid/Acetanilide 1:1 Mixture
- 35 g Benzoic Acid/Acetanilide 2:1 Mixture
- 35 g Benzoic Acid/Acetanilide 3:1 Mixture
- 2 g Methyl Violet
- 400 mL Ethyl Acetate
- 200 mL Sodium Bicarbonate
- 250 mL Hydrochloric Acid 1.0N
- 35 Pipettes
Specifications
Specifications
| Certifications/Compliance | Product SDSs |
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | Science Education |
| Includes | 35 g Benzoic Acid/Acetanilide 1:1 Mixture, 35 g Benzoic Acid/Acetanilide 2:1 Mixture, 35 g Benzoic Acid/Acetanilide 3:1 Mixture, 2 g Methyl Violet, 400 mL Ethyl Acetate, 200 mL Sodium Bicarbonate, 250 mL Hydrochloric Acid 1.0N, 35 Pipettes |
| Quantity | 1 |
| Dimensions (L x W x H) | 8 x 8 x 8 in. |
| Class Size | 15 Lab Groups |
| Product Type | General Chemistry |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction