Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Sephaorose™ Fast Flow Anion Exchange Media: ANX

Catalog No. 45500110 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
25 mL
500 mL
Particle Size:
45 to 165 μm
90 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Particle Size
45-500-110 25 mL 45 to 165 μm
45-002-948 500 mL 90 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-500-110 Supplier Cytiva Supplier No. 17128710
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for preparative protein separations in both research and industrial applications

  • Hydrophilic nature of base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool
  • Matrix is composed of crosslinked 4% agarose beads
  • Part of Sepharose Fast Flow ion exchange platform
  • High chemical stability allows well proven cleaning-in-place (CIP) and sanitization protocols
  • Available in range of pre-packed process development tools

  • Ligand: Diethylaminopropyl
  • Ion exchanger type: Weak anion exchanger
  • Ionic capacity: 0.13 to 0.17mmol Cl-/mL medium
  • Binding capacity: 5mg thyroglobulin/mL medium
  • Pressure/Flow specification: min. 200cm/hr., 100kPa, XK 50/60 column, bed height 25cm

Applications:

Capture and purification of proteins.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 mL
For Use With (Application) For Protein Separations in Research/Industrial Applications
Product Type ANX Sepharose 4 Fast Flow
Particle Size 45 to 165 μm
pH Range 3 to 13 pH
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.