Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Septa

Catalog No. 03050327
Change view
Click to view available options
Description:
BTO
Marathon
TR-Blue
TR-Green
Diameter (Metric) Inner:
9 mm
11 mm
11.5 mm
12.7 mm
17 mm
Temperature (Metric) Max:
200°C to 250°C
300°C
350°C
400°C
Quantity:
48 (Blister Pk.)
50 (Blister Pk.)
50 (Glass Jar)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Diameter (Metric) Inner Temperature (Metric) Max Quantity
03-050-327 TR-Green 12.7 mm 350°C 48 (Blister Pk.)
31303211 BTO 17 mm 300°C 50 (Glass Jar)
03-050-304 BTO 12.7 mm 400°C 50 (Glass Jar)
31303230 BTO 11.5 mm 400°C 50 (Glass Jar)
03-251-652 TR-Green 11 mm 350°C 50 (Glass Jar)
03-251-653 TR-Green 9 mm 350°C 50 (Glass Jar)
31303240 BTO 9 mm 400°C 50 (Glass Jar)
03-050-320 BTO 17 mm 300°C 48 (Blister Pk.)
03-050-322 BTO 11.5 mm 400°C 50 (Blister Pk.)
03-050-323 BTO 11 mm 400°C 50 (Blister Pk.)
03-050-325 BTO 9 mm 400°C 50 (Blister Pk.)
03-050-321 BTO 12.7 mm 400°C 48 (Blister Pk.)
03-100-024 TR-Blue 11 mm 200°C to 250°C 50 (Glass Jar)
03-100-023 TR-Blue 9 mm 200°C to 250°C 50 (Glass Jar)
03-050-326 TR-Green 17 mm 300°C 48 (Blister Pk.)
03-050-328 TR-Green 11 mm 350°C 50 (Blister Pk.)
03-100-022 Marathon 17 mm 300°C 50 (Glass Jar)
03-050-330 Marathon 17 mm 300°C 48 (Blister Pk.)
03-050-332 Marathon 11 mm 350°C 50 (Blister Pk.)
03-050-333 Marathon 9 mm 350°C 50 (Blister Pk.)
03-050-329 TR-Green 9 mm 350°C 50 (Blister Pk.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 03-050-327 Supplier Thermo Scientific™ Supplier No. 313G3250BP

Use low bleed, robust BTO Septa for demanding GC-MS applications.

Ensure optimal performance of your GC instrument with bleed and temperature optimized Thermo Scientific™ BTO and TR-Green Septa. Made of low-bleed silicone, these septa have excellent mechanical properties, are ideal for demanding GC-MS applications, and may be used reliably up to 400 °C.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description TR-Green
Temperature (Metric) Max 350°C
Material Silicone
For Use With (Equipment) Trace and Focus GC Instruments
Type Low Coring Silicone
Diameter (Metric) Inner 12.7 mm
Quantity 48 (Blister Pk.)

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.