Learn More
MilliporeSigma™ SeQuant™ ZIC™ Zwitterionic HILIC HPLC Column, 5 μm, 0.075 mm x 150 mm
Shop All MilliporeSigma Products

Description
- Column Format: Nano Capillary Column
- Material: Stainless steel
- Matrix: Fully porous particle
- Stationary Phase: Zwitterionic HILIC
- Pore Size: 200 Å
- Particle Size: 5 μm
- Column Dimensions: 150 x 0.075 mm
- pH Range: 2 to 7.5
- Max Temperature: 70 °C
- Max Pressure: 400 bar
- Endcapped: No
- Suitable Techniques: HPLC, LC/MS (Capillary LC), Mass spectrometry (MS)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Spécifications
Spécifications
| Column Format | Nano Capillary Column |
| Diameter (Metric) | 0.075 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 200 Å |
| Surface Area | 130 m²/g |
| Temperature | 70°C |
| Stationary Phase | Zwitterionic |
| Product Line | SeQuant |
| Afficher plus de résultats |
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.