Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ SeQuant™ ZIC™-HILIC (5μm, 200Å) Threaded Stainless Steel HPLC Column

Catalog No. M1504930001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1504930001 150 mm 10 mm
M1504940001 250 mm 10 mm
M1504970001 150 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1504930001 Supplier MilliporeSigma™ Supplier No. 1504930001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enables truly scalable transitions from analysis to production. MilliporeSigma SeQuant™ ZIC™-HILIC (5μm, 200Å) Threaded Stainless Steel HPLC Column is a semi-preparative column with a zwitterionic stationary phase for reproducible rete

  • Column Format: Semi-Preparative Stainless Steel
  • Stationary Phase: Silica-based, zwitterionic (1:1 charge balance, pH-independent)
  • Pore Size: 200 Å
  • Maximum Temperature: 70°C
  • pH Range: 2 to 8
  • Key Features: Orthogonal selectivity, low column bleed, and robust reproducibility suitable for LC-MS applications.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Semi-Preparative Column
Diameter (Metric) 10 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 200 Å
Surface Area 130 m²/g
Temperature 70°C
Stationary Phase Zwitterionic
Product Line ZIC-HILIC
Packing Material Silica
Column Type HILIC
Phase HILIC
Material Stainless Steel
Technique HILIC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.