Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SeraCare™ ACCURUN™ HPV Positive and Negative Controls
Shop All SeraCare Life Sciences Products
Click to view available options
Quantity:
10 x 0.8 mL Cell Supension, 10 x 2 mL Diluent
10 x 1 mL Cell Supension, 10 x 1 mL Diluent
20 x 4 mL
Type:
ACCURUN 372 HPV DNA Positive Control
ACCURUN 872 HPV DNA Negative Control
ACCURUN 873 HPV DNA Negative Control
Certifications/Compliance:
CE
IVD, CE, HC
Description
- Formulated for use with laboratory tests that detect Human Papilloma Virus (HPV) DNA in human cervical samples
- For research use only: Not for use in diagnostic procedures
ACCURUN 372 Series
- Manufactured from cultured human epithelial cells (SiHa) containing an integrated genome of HPV type 16
- SiHa cells are mixed with noninfected cultured human cells and suspended in solution
- Vial of diluent also supplied
- Contains transfected cells with full-length episomal HPV16 DNA, the HPV type most often present in cervical carcinomas
- Transfected cells are mixed with noninfected cultured human cells and preserved in solution
- Manufactured from cultured human cells and preserved in solution
Specifications
Specifications
| Certifications/Compliance | IVD, CE, HC |
| Type | ACCURUN 873 HPV DNA Negative Control |
| Intended Use | Detect Human Papilloma Virus DNA in Human Cervical samples |
| Quantity | 20 x 4 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction