Learn More
Werner Co. Serial Kit with BaseWear Standard Harness
Description
Harness and lanyard in convenient toolbag.
- BaseWear standard harness with single back D-ring and pass through legs.
- 6 ft. DeCoil dual leg lanyard with snap hooks
- URMARK toolbag and harness logo available
Specifications
Specifications
| Buckle Style (Leg) | Pass-through |
| Size | Medium/Large |
| Dimensions (L x W x H) | 15.6 x 12 x 12 in. (package) |
| For Use With (Application) | Fall Protection |
| Includes | BaseWear Harness with Pass-through Leg Straps, 6 ft. DeCoil Energy Absorbing Lanyard, Snap Hooks |
| Weight (English) | 9 lb. (package) |
| Product Type | Climbing Safety Harness |
| D-Ring Location | Back |
| Length (English) | 15.6 in. |
| Style | Aerial/Construction/ Maintenance Kit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.