Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series BF Avantgarde.Line Standard Incubator with Forced Convection PROMO
SDP

Catalog No. p-7217326 Shop All BINDER Inc. Products
Click to view available options
Capacity (Metric):
59 L
114 L

Catalog No. 08-111-408PM

Supplier: BINDER™ 90100314PM

Series BF Avantgarde.Line Standard Incubator with Forced Convection, High temperature accuracy

  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Units up to 115 L are stackable
  • 4 stable castors, two with brakes, from 720 liters
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (Metric) 59 L
No. of Shelves 2 std. / 4 max.
Temperature Range (Metric) Ambient +7° to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 30 kg
Model BF056UL-120 V
No. of Doors 1
Dimensions (D x W x H) Interior 340 x 400 x 440 mm
Dimensions (L x W x H) 565 x 560 x 625 mm
Electrical Requirements 120 V, 60 Hz, 12.5 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.