Learn More
BINDER™ Series CB-S Solid.Line - CO2 Incubators, With Hot Air Sterilization
Shop All BINDER Inc. Products

Description
- Temperature range: +6°C above ambient temperature to +50°C
- Humidity range: 90 to 95% RH
- CO2 control range: 0 to 20 vol.% CO2
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Humidification system with condensation protection
- CO2 gas mixing jet with Venturi effect
- CO2 sensor with infrared technology
- LCD to display temperature and CO2 along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Tightly fitted inner door made of safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Troubleshooting system with visual and acoustic alarms
- Interfaces: Ethernet, USB, zero-voltage alarm contact
- Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size
Specifications
Specifications
| Capacity (English) | 6.00 cu.ft. |
| Capacity (English) Shelf | 22.05 lb. |
| Capacity (Metric) | 170 L |
| No. of Shelves | 2 |
| Temperature Range (Metric) | +6°C Above Ambient Temperature |
| Display | LCD |
| Model | CBS170UL-120 V |
| Dimensions (D x W x H) Interior | 22.05 x 19.88 x 23.62 in. |
| Dimensions (L x W x H) | 685 x 815 x 870 mm |
| Dimensions (LxWxH) Interior | 560 x 505 x 600 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.