Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series CB-S Solid.Line - CO2 Incubators, With Hot Air Sterilization
SDP

Catalog No. 5000217519 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
170 L
267 L
Model:
CBS170UL-120 V
CBS170UL-120 V-L
CBS260UL-120 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
50-002-17519 170 L CBS170UL-120 V-L
50-002-17512 170 L CBS170UL-120 V
50-002-17503 267 L CBS260UL-120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50-002-17519 Supplier BINDER™ Supplier No. 90400222
Only null left
Add to Cart
Add to Cart
Request a Quote

The durable and affordable CB-S series incubators are suitable for routine cell cultivation applications in the field of cell production

  • Temperature range: +6°C above ambient temperature to +50°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol.% CO2
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Humidification system with condensation protection
  • CO2 gas mixing jet with Venturi effect
  • CO2 sensor with infrared technology
  • LCD to display temperature and CO2 along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Tightly fitted inner door made of safety glass
  • Seamless stainless steel inner chamber
  • Perforated shelves, stainless steel
  • Troubleshooting system with visual and acoustic alarms
  • Interfaces: Ethernet, USB, zero-voltage alarm contact
  • Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size

Specifications

Capacity (English) 6.00 cu.ft.
Capacity (English) Shelf 22.05 lb.
Capacity (Metric) 170 L
No. of Shelves 2
Temperature Range (Metric) +6°C Above Ambient Temperature
Display LCD
Model CBS170UL-120 V-L
Dimensions (D x W x H) Interior 22.05 x 19.88 x 23.62 in.
Dimensions (L x W x H) 685 x 815 x 870 mm
Dimensions (LxWxH) Interior 560 x 505 x 600 mm
Weight (English) 211.64 lb.
Weight (Metric) 96 kg
Voltage 230 V
Wattage 1.3 kW
Amperage 11.3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.