Learn More
BINDER™ Series CBF - CO2 Incubators, With Hot Air Sterilization And Humidity Regulation
Shop All BINDER Inc. Products

Description
- Contamination-safe humidification system without water pan
- Tried-and-tested anti-contamination concept with 180 °C hot air sterilization
- Hot-air sterilizable CO2 sensor with single-beam infrared technology
- Seamless inner chamber made of stainless steel with flanges as shelf support system
- Fanless interior with Venturi CO2 gas mixing nozzle
- Intuitive touchscreen controller
- Internal data logger, measured values can be read out in open format via USB
- Troubleshooting system with visual and acoustic alarms
- Interfaces: Ethernet, USB, zero-voltage alarm contact
- Fail-safe CO2 system for protecting the pH of cell cultures
Specifications
Specifications
| Capacity (English) | 6.00 cu.ft. |
| Capacity (English) Shelf | 22.05 lb. |
| Capacity (Metric) | 170 L |
| No. of Shelves | 3 |
| Temperature Range (Metric) | +6°C Above Ambient Temperature |
| Display | TFT Touch |
| Model | CBF170UL-120 V |
| Temperature Resolution | to 50°C |
| Dimensions (D x W x H) Interior | 22.05 x 19.69 x 23.62 in. |
| Dimensions (L x W x H) | 685 x 815 x 870 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.