Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series CBF - CO2 Incubators, With Hot Air Sterilization And Humidity Regulation
SDP

Catalog No. 5000217529 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
170 L
267 L
Model:
CBF170UL-120 V
CBF170UL-120 V-O
CBF260UL-120 V
CBF260UL-120 V-O
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
50-002-17529 267 L CBF260UL-120 V-O
50-002-17506 170 L CBF170UL-120 V
50-002-17524 267 L CBF260UL-120 V
50-002-17523 170 L CBF170UL-120 V-O
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 50-002-17529 Supplier BINDER™ Supplier No. 90400218
Only null left
Add to Cart
Add to Cart
Request a Quote

High-end CO2 incubator with humidity control that is suitable for all sensitive incubation applications in GMP environments

  • Contamination-safe humidification system without water pan
  • Tried-and-tested anti-contamination concept with 180 °C hot air sterilization
  • Hot-air sterilizable CO2 sensor with single-beam infrared technology
  • Seamless inner chamber made of stainless steel with flanges as shelf support system
  • Fanless interior with Venturi CO2 gas mixing nozzle
  • Intuitive touchscreen controller
  • Internal data logger, measured values can be read out in open format via USB
  • Troubleshooting system with visual and acoustic alarms
  • Interfaces: Ethernet, USB, zero-voltage alarm contact
  • Fail-safe CO2 system for protecting the pH of cell cultures

Specifications

Capacity (English) 9.43 cu.ft.
Capacity (English) Shelf 22.05 lb.
Capacity (Metric) 267 L
No. of Shelves 3
Temperature Range (Metric) +6°C Above Ambient Temperature
Display TFT Touch
Model CBF260UL-120 V-O
Temperature Resolution to 50°C
Dimensions (D x W x H) Interior 24.41 x 22.64 x 29.53 in.
Dimensions (L x W x H) 745 x 885 x 1020 mm
Dimensions (LxWxH) Interior 620 x 575 x 750 mm
Weight (English) 277.78 lb.
Weight (Metric) 126 kg
Voltage 230 V
Wattage 1.5 kW
Amperage 13.4 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.