Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection



The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to 300°C. Thanks to the gravity convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.
$3462.00 - $8841.00
Specifications
| Temperature (Metric) | Ambient +5° to 300°C |
|---|---|
| Type | Drying and Heating Chamber |
| Frequency | 60 Hz |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
08-111-417
![]() ![]() |
BINDER™
90100192 |
20 L |
Each for $3,462.00
|
|
|||||
08-111-419
![]() ![]() |
BINDER™
90100168 |
400 L |
Each for $8,841.00
|
|
|||||
Description
- Temperature range: room temperature plus 5°C to 300°C
- APT.line™ preheating chamber technology
- Gravity convection
- Adjustable exhaust air flap
- Controller with timer functions
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
| Ambient +5° to 300°C | |
| Drying and Heating Chamber | |
| 60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title