Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED-S Solid.Line - Drying and Heating Chamber with Gravity Convection
GREENER_CHOICESDP

Series ED-S Solid.Line Drying and Heating Chamber with Gravity Convection is ideal for research and quality assurance applications.

$2288.86 - $2866.91

Specifications

Temperature (Metric) Ambient +7° to 250°C
Type Drying and Heating Chamber
Includes 1 door
Electrical Requirements 120 V, 60 Hz, 6.3 A
Voltage 120 V
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Model Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Model Price Quantity & Availability  
08-111-420
GREENER_CHOICESDP
Accessories View Documents
BINDER™
90900015
62 L EDS056UL-120V
Each for $2,288.86
Only null left
Add to Cart
 
08-111-421
GREENER_CHOICESDP
Accessories View Documents
BINDER™
90900021
118 L EDS115UL-120V
Each for $2,866.91
Only null left
Add to Cart
 
Description

Description

  • Temperature range: +7°C above ambient temperature to +250°C
  • APT.line™ preheating chamber technology
  • Natural convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • 1 chrome-plated rack, incl. shelf supports
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

Ambient +7° to 250°C
1 door
120 V
Drying and Heating Chamber
120 V, 60 Hz, 6.3 A
60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.