Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series KB - Refrigerated Incubators, with Large Temperature Range

Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L
Description
- Temperature range: 0°C to +70°C
- Proven APT.line™ preheating chamber technology
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Robust housing design with HIT sandwich technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Tabletop units (up to model 130) are stackable with stacking adapter
- Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
Specifications
Specifications
Capacity (English) | 9.25 cu.ft. |
Capacity (English) Shelf | 66.14 lb. |
Capacity (Metric) Shelf | 30 kg |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 262 L |
Chamber Material | Stainless Steel |
CO2 Sensor Technology | No Sensor |
Convection Technology | APT.Line Preheating Chamber Technology |
Material | Stainless Steel |
No. of Shelves | 2 std./9 max. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction