Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KBF LQC - Humidity Test Chamber with ICH-compliant Light Source and Light Dose Control
GREENER_CHOICESDP

Catalog No. 08111011 Shop All BINDER Inc. Products
Click to view available options
Capacity (Metric):
247 L
700 L
Model:
KBFLQC240UL-240V
KBFLQC720UL-240V

Catalog No. 08-111-011

Supplier: BINDER™ 90200335

The main advantage of the BINDER KBF LQC series is the patented light photometry for photostability tests. Two 3D spherical sensors control the light dosage of UV-A and visible light. Once the desired light dosage is achieved, the chamber switches off automatically.

  • Temperature range: 0°C to +70°C
  • Temperature range with light: +10°C to +60°C
  • Humidity range: 10% to 80% RH
  • Positionable illumination cassettes with ICH-compliant UV/Vis light source
  • Independent light-dose control of UV-A and visible light with spherical sensors
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • Stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • 4 stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Alarm Types Audible, Visual
Capacity (English) 24.7 cu. ft.
Description KBFLQC720UL-240V, Standard, Series KBF LQC - Humidity Test Chamber with ICH-compliant Light Source and Light Dose Control, 700 L, 200/240 V 1∼ 50/60 Hz
Capacity (Metric) 700 L
Chamber Material Stainless Steel
Lighting ICH-compliant Illumination
Material Steel
No. of Shelves 2
Plug Type Nema 6-20
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Humidity Test Chamber
Model KBFLQC720UL-240V
Dimensions (L x W x H) 891 x 1252 x 1925 mm
Width (English) 49.3 in.
Width (English) Interior 38.34 in.
Width (Metric) 1252 mm
Width (Metric) Interior 973 mm
Height (English) 75.8 in.
Height (English) Interior 49.3 in.
Height (Metric) 1925 mm
Height (Metric) Interior 1250 mm
Depth (English) 35.07 in.
Depth (English) Interior 22.69 in.
Depth (Metric) 891 mm
Depth (Metric) Interior 576 mm
Shipping Weight (English) 939 lb.
Shipping Weight (Metric) 426 kg
Voltage 200/240 V
Wattage 3.5 kw
Amperage 200 to 240 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.