Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series KBW - Growth Chamber, with Light

Shop All BINDER Inc. Products


Click to view available options
Capacity (Metric):
247 L
400 L
698 L
Dimensions (L x W x H):
945 x 850 x 1465 mm
945 x 970 x 1965 mm
1270 x 1040 x 1950 mm
Description
- Temperature range: 0°C to +70°C
- Temperature range with light: +5°C to +60°C
- Positionable illumination cassettes, each with 5 fluorescent tubes
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 3 stainless steel racks
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
Specifications
Capacity (English) | 24.6 cu. ft. |
Capacity (English) Shelf | 99.2 lb. |
Capacity (Metric) Shelf | 45 kg |
Description | KBW720-230 V, Standard, Series KBW - Growth chambers with light, 698 L, 230 V 1 ∼ 50/60 Hz |
Capacity (Metric) | 698 L |
Chamber Material | Stainless Steel |
Lighting | Patented Lighting System |
Material | Stainless Steel |
No. of Shelves | 3 |
Plug Type | CEE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction