Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series KMF - Humidity Test Chamber with Expanded Temperature/Humidity Range

Shop All BINDER Inc. Products


Click to view available options
Capacity (Metric):
247 L
700 L
Model:
KMF240-240V
KMF720-240V
Description
- Temperature range: -10°C to +100°C
- Humidity range: 10 % RH to 98 % RH
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- BINDER Multi Management Software APT-COM™ Basic Edition
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 1 stainless steel rack
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
Specifications
| Capacity (English) | 8.7 cu. ft. |
| Capacity (English) Shelf | 66.1 lb. |
| Capacity (Metric) Shelf | 30 kg |
| Description | KMF240-240V, Standard, Series KMF - Humidity Test Chamber with Expanded Temperature/Humidity Range, 247 L, 200/240 V 1∼ 50/60 Hz |
| Capacity (Metric) | 247 L |
| Chamber Material | Stainless Steel |
| Lighting | No Lighting |
| Material | Steel |
| No. of Shelves | 1 std./9 max. |
| Plug Type | Nema 6-20 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction