Learn More
Description
- Students begin by following the flow of energy from a battery as it converts to chemical, electrical, light, sound, motion, and heat energy.
- Students observe how energy flow differs when using batteries and loads in series and in parallel.
- Allow for 5 hours of instruction and 5 hours of lab time.
- Meets National Standards for Grades 3 to 6.
- Kit includes:
- Battery Holders
- Motors
- Light Bulbs
- Light Bulb Holders
- Alligator Clip Leads
- Buzzers
- Masking Tape
- Propeller
- Optional D-Cell Batteries
Specifications
Specifications
| Grade | 3 to 6 |
| Age | 8 to 12 |
| Includes | D-Cell Batteries |
| Weight (English) | 11 lb. |
| Dimensions (L x W x H) | 13 x 12 x 5 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
