Learn More
Honeywell™ Servus™ Injection-Molded Safety Boots, 15 in.
Description
- Seamless, PVC injection molded footwear is 100% waterproof
- Available in black, sizes 6, 8-12
- Hi Boot is 38.1 cm (15 in.) in height
- Steel toe
Compliance
Meets ASTM F2413-11 M I/75 C/75
Specifications
Specifications
| Color | Black |
| Height (English) | 15 in. |
| Height (Metric) | 38 cm |
| Material | PVC |
| Size | 8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.