Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Servus™ PRO™ PVC Knee Boots
Honeywell™ Servus™ PRO™ PVC Knee Boots with Triple Density Technology™ that combines three uniquely formulated compounds, injection-molded to form a rugged, high performance boot with outstanding comfort and durability.
Specifications
Certifications/Compliance | Meets ASTM™ F2413-11 M I/75 C/75 |
---|---|
For Use With (Application) | Agriculture, Food Services, Government, Manufacturing, Nuclear, Oil And Gas, Utilities |
Material | PVC |
Seam Type | Seamless |
Sole Material | TDT™ Dual Compound Yellow And Beige Outsole |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-121-552F
|
Honeywell™
75102GYM100 |
10 | N/A | N/A | N/A | ||||
Description
- Perimeter of the outsole is formed from a high-density compound that resists abrasion
- Midsole and interior of the outsole is softer to offer superior grip and comfort
- A third compound, formulated for flexibility and fit, forms the upper part of the boot; it provides additional abrasion and chemical resistance
- Seamless construction is 100% waterproof
- Foot Form™ replaceable contoured cushion insole
- Steel shank is longer, larger and positioned for optimal support
- High, wide kick-off lug
- Self-cleaning triangular cleats
- Style 75101 boots also feature Safe-Toe™ steel toe cap
Specifications
Meets ASTM™ F2413-11 M I/75 C/75 | |
PVC | |
TDT™ Dual Compound Yellow And Beige Outsole |
Agriculture, Food Services, Government, Manufacturing, Nuclear, Oil And Gas, Utilities | |
Seamless | |
Knee Boots |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title