Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ Ranger Rubber Safety Boots

Catalog No. p-3792120
Click to view available options
Size:
8
This item is not returnable. View return policy

Catalog No. 19-059-224

Supplier: Honeywell™ 6147RDM080

This item is not returnable. View return policy

Fleece insulated safety mid-pac boots

  • Specialized compound prevents ozone deterioration for longer life of your footwear
  • Vulcanized construction is 100% waterproof
  • Ultra-composite shank is longer, wider and positioned for optimal support to help prevent foot pain when standing all day
  • Insulated for added warmth in cold weather applications keeping workers' feet warm
  • Heavy Trac Tread sole and heel and knurled protective overlays are tough and durable providing longer life to your footwear to help reduce purchasing spend

Lace up closure for a customizable fit for worker preference and comfort
Height: 30.5cm (12 in.)
Color: Red/Black
Steel toe

Compliance

F2413-11 M I/75 C/75

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Rubber
Size 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.