Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Servus™ SF™ SuperFit Overboots
Click to view available options
Size:
Large, 11 to 13
X-Large, 14 to 15
Description
Molded PVC construction is reinforced at stress points to be 100% waterproof.
- Overboots feature a stretch upper with slip-resistant outsole
- Easy-to-use button closure is molded for added durability
- Black upper with yellow sole
- Boots are 12 in. high (30.5cm)
Order Info
Small fits men's shoe sizes 6 to 8, Medium fits sizes 9 to 10, Large fits sizes 11 to 13, and X-large fits sizes 14 to 15.
Specifications
Specifications
| Closure Type | Elastic loop |
| Color | Black, Yellow |
| Height (English) | 12 in. |
| Material | PVC |
| Size | X-Large, 14 to 15 |
| Sole Features | Slip-resistant, wide-grip outsole |
| Waterproof | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction