Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ XTP™ PVC Non-Safety Toe Work Boots

Catalog No. p-3660136
Change view
Click to view available options
Size:
3
4
5
8
9
13
14
15
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-920-120 4
19-920-131 15
19-920-129 13
19-920-130 14
19-920-119 3
19-819-113 5
19-819-117 9
19-819-116 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-920-120 Supplier Honeywell™ Supplier No. 75108BLM040
This item is not returnable. View return policy

Injection molded seamless construction for 100% waterproof protection

  • Triple Density Technology uses proprietary compound formulations for increased resistance to degradation from many harsh chemicals
  • Dual compound outsole perimeter formulated for tough, long-wearing support and a soft, centersole for better traction and cushion comfort
  • Built-in ergonomic foot bed fights fatigue
  • Higher, wider, kick-off lugs for easy on/off convenience
  • 100% waterproof
  • Height: 15 in. (38.1cm)
  • Black/Red/Gray

Applications:

Ideal for general industrial, farming and occupational use.

Compliance

Meets ASTM™ F2413-11 requirements

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM F2413-11
Color Black
Height (English) 15 in.
Height (Metric) 38.1 cm
Seam Type Seamless
Size 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.