Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Set of Masses with Hanger
SCI_ED

Catalog No. p-7122759
Click to view available options
Weight (Metric):
100 g
250 g

For classrooms and labs in demonstrating force and balance.

  • Weight set made from stainless-steel
  • Hangers with hook
  • Masses removable and replaceble on hanger

Specifications

Product Type Mass and Hanger Set
Material Stainless Steel
Weight (Metric) 250 g
For Use With (Application) Balance testing; Weight determination; Classroom tool for demonstrations on force and balance
Includes 4 x 50 g weights and a 50 g hanger
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.