Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Sewing Table
Shop All Diversified Spaces Products

Click to view available options
Dimensions (D x W x H):
42 x 72 x 30.25 in.
Product Type:
Table
Description
- Constructed of solid maple and maple veneers
- 1.25 in. plastic laminate table surface
- Coated with durable earth-friendly UV finish
- Includes grommet for electrical management
- One locking storage cabinet feature pullout shelf on full extending glides for convenient sewing machine storage
- Single student unit with one grommet measures 24D x 72W x 30.25 in.H
- 2-student unit with two grommets measures 42D x 72W x 30.25 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Table |
| Color | Maple |
| Dimensions (D x W x H) | 42 x 72 x 30.25 in. |
| Finish | Earth-friendly UV |
| Top Style | Almond plastic laminate |
| Material | Maple |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction