Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Visby Medical™ Sexual Health Test

Catalog No. 23-111-204
Click to view available options
Clia Complexity:
Waived
This item is not returnable. View return policy
This item is not returnable. View return policy

CLIA waived point-of-care PCR test for the detection of Chlamydia, Gonorrhea, and Trichomoniasis in 28 minutes. Test, talk, and treat in the same visit.

  • CLIA Waived point-of-care PCR test for Chlamydia, Gonorrhea, and Trichomoniasis.
  • Instrument-free, portable, and scalable, run as many tests as you have power adapters.
  • 28 minute test time with ~97% accuracy.
  • Test, talk and treat in the same visit.
  • No capital investment, service contracts or maintenance agreements.
  • CT (PPA: 97.4%, NPA: 97.8%); NG (PPA: 97.8%, NPA: 99.1%); TV (Sens: 99.3%, Spec: 96.7%).
  • For self-collected vaginal swab samples.
  • Room temperature storage.
  • 20 tests per case.
  • Required for use with the Visby Medical™ Power Adapter (PS-000288) and Visby Medical™ Sexual Health Collection Kit (PS-000715).
  • Zeptometrix external controls NATCTNGTV-POS-IVD, NATCTNGTV-NEG-IVD are recommended, refer to Instructions for use.

Specifications

Clia Complexity Waived
Format Kit
Sensitivity CT (PPA: 97.4%), NG (PPA: 97.8%), TV (Sens: 99.3%)
Type PCR Test
For Use With (Application) Self-Collected Vaginal Swab Specimens
Specificity CT (NPA: 97.8%), NG (NPA: 99.1%), TV (Spec: 96.7%)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.