Learn More
Description
Choose from five sizes between 15mL and 500mL total volume.
- Can be used to form convex or concave exponential gradients by the addition of a one-holed rubber stopper, a piece of rigid tubing, and a piece of flexible tubing
- SG 50 and SG 100 units can be used to form convex and concave exponential gradients with the addition of an exponential gradient plunger accessory
- The small units (SG 15, SG 30, SG 50, and SG 100) are machined from solid blocks of acrylic plastic
Acrylamide gel electrophoresis; Liquid chromatography elution; Sucrose, cesium, and preparative zonal centrifugation
Specifications
Specifications
| For Use With (Equipment) | Vertical Gel Electrophoresis Unit |
| Type | Gradient Maker |
| Includes | Ring stand support rod |
| Material | Acrylic Plastic |
| Volume (English) | 0.5 oz. |
| Volume (Metric) | 15 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.